Bostitch 1 Tool Compressor Combo Kit
Write a Review
|
Questions & Answers (0)
Product Description
The 18-Gauge Brad Nailer and Compressor Combo Kit is ideal for interior and exterior finishing and trimming projects for a variety of crafts like furniture, cabinets, and staircases.
PRICE
$255.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
| Fastener Length Capacity | 5/8 to 2 in |
| Gauge | 18 |
Product Details
| CFM | 2.6 CFM |
| Horsepower | 1.5 HP |
| Color | Yellow Finish |
| Max PSI | 150 psi |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | BTFP1KIT |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |