Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3177519

MPN #: CAT-5020W

California Air Tools Ultra-Quiet Portable Air Compressor, Horizontal, 5 Gallon Cap., 5.3 CFM, 2 HP

Product Description
Ideal for any Job Site, the California Air Tools 5020W Ultra Quiet & Oil-Free Rugged Air Compressor is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 70 decibels of sound and features extra large 7.6" wheels.

The Powerful 2.0 HP (SP-9421) motor operates at only 1680 RPM creating less noise and less wear. Motor has been designed to increase duty cycle and allow for longer continuous run times.

The Oil-Free Dual Piston Pump System is engineered for high performance, durability and provides up to 135 PSI.

The CAT-5020W Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less.

The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump).

The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load condition allowing the SP-9421 motor to spin freely. This no-load start up requires less amps for a easier start up in cold temperatures.

The large 5.0 Gallon Steel Air Compressor is only 82 pounds making it very easy to move around the jobsite and is lighter and quieter than all competitive models in the same class.

Designed for the person looking for Rugged Durability, Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!

May be used for Air Brushing, Blow Cleaning, Bolting, Brad Nailing, Cutting, Drilling, Finish Nailing, Framing Nailing, Grinding, Hobby Nailing, Hobby Painting, Inflation, Roof Nailing, Sanding, Spraying, Stapling, Surface Prep, Trim and Wrenching.

Features:
  • Ultra Quiet - Only 70 decibels
  • Oil-Free Pump – Cleaner air for better tool operation
  • Less maintenance and Costs
  • Protective Roll Cage
  • Telescope Handle for adjustable height: 19-1/2" To 27-1/2"
  • Easy to Lift and Easy to move around on Job Sites
  • Large Rugged Flatless Wheels (7.6")
  • Two pressure control gauges
  • Two - Female industrial "Push to Connect" quick connectors
  • Easy Start Valve - For Less Starting Amperage
  • Thermal Overload Protector
  • 135 PSI Maximum Pressure
  • 110V/60 HZ
  • Low Amp Draw - 14 Amps
  • Dedicated 15 amp outlet -14 gauge 25ft cord - Min. 5500 Watt Generator
  • Time to fill tank from empty to full - 60 Seconds
  • Recovery time from 95 PSI to 125 PSI - 20 Seconds
  • SP-9421 2 hp Motor-Pump (110v 60 hz)
  • Duty Cycle - 70/30
  • Less heat which dissipates more efficiently (longer motor life)
  • L (19.0") x W/D (21") x H (19.5" To 27.5")
  • 1 Year Limited Warranty
  • Comes with complete Two Air Filters


PRICE
$425.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width21 in
Height19-1/2 in
Weight82 lbs
Tank Size5 gal

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil Free
Pump DriveDual Piston
Wheels7-5/8" Fatless
Tank Drain ValveManual
Max PSI135 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationHorizontal
Manufacturers Part NumberCAT-5020W
Pump TypeOil-Free
CFM @ 90 PSI5.3 CFM
BrandCalifornia Air Tools
TypePortable
CFM6.4 @ 40 PSI, 5.3 @ 90 PSI CFM
Horsepower2 HP
ColorSilver
After CoolerNo
StyleHorizontal
Voltage110 V
Air FilterYes
DescriptionUltra-Quiet & Oil-Free Portable Air Compressor
Noise Output70 dBA

Warranty

Warranty1