Puma LA5721, Portable Electric Air Compressor, 1 HP, 2 Gallon, Twin Stack, 2.2 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Puma LA5721, 1 HP, Hand Carry, 2 Gallon, Twin Stack, 135 PSI, 2.2 CFM, 1-Phase 115V
Compact and portable design allows for easy pick or mobility
Oil-less models feature a patented pump design for lower noise levels and improved cooling - also means no oil to add or have to change out
Model is equipped with an induction motor with built in overload protection
Maintenance free – no belts or pulleys to have to replace
Ideal for home or professional applications
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 14-1/2 in |
| Height | 14 in |
| Weight | 38 lbs |
| Tank Size | 2 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Free |
| Air Dryer | No |
| Oil System | Oil Free |
| Pump Drive | Direct Drive |
| Pump Material | Direct Drive |
| Wheels | No Wheels |
| Tank Drain Valve | Manual |
| Max PSI | 135 psi |
| Start Type | Electric |
| Material | Hybrid Cast Iron, Aluminum |
| Phase | 1 |
| Tank Orientation | Twin Stack |
| Oil Sight Glass | No |
| Manufacturers Part Number | LA5721 |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 2.2 CFM |
| Low Oil Shutoff | No |
| Brand | Puma |
| Type | Hand Carry |
| CFM | 2.2 CFM |
| Horsepower | 1 HP |
| Color | Blue |
| After Cooler | No |
| Style | Twin Stack |
| Voltage | 115 V |
| Air Filter | No |
| Description | Single Stage Quiet Air Compressor |
| Pre Filter | No |
| Pressure Dew Point | No |
| Noise Output | 78 dBA |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |