Hougen® 1" Tool Holder For 12,000-Series
Write a Review
|
Questions & Answers (0)
Product Description
Converts CNC machines, drill presses and mills to accommodate Hougen® "12,000-Series" cutters.
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Tool Holder |
| Number of Pieces | 1 |
| Country of Origin | USA |
| Shank | 1 |
| Mount | 1" Straight |
| Description | Tool Holder |
| Shank Type | 1" Straight |
| Manufacturers Part Number | 49851 |
| Brand | Hougen |