Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791131

MPN #: 850880

Terrier 1 TSE Vertical Plate Lifting Clamp, 2200 lb. Capacity, 1"Jaw

Product Description
For Vertical lifting, transporting and turning of all steel plates and structures.

Features:
  • Min.WLL is 10% of max. WLL.
  • Lightweight design for easy handling.
  • Tough quality heavy duty welded shell body.
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered.
  • Clamp is locked in closed as well as open position
  • 1 TSE Vertical Plate Lifting Clamp with 0-1.00 inch jaw opening & 2200 lbs Working Load Limit


PRICE
$550.35

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2200 lbs
Weight8 lbs
Throat Depth2-3/16 in
Max Plate Thickness1 in
Bail Opening1-3/4 in
Working Load Limit2200 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number850880
BrandTerrier