Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791105

MPN #: 862711

Terrier 1 TSCC-W Screw Clamp, 2200 lb. Capacity, 3-15/16"Jaw

Product Description
For vertical and horizontal lifting and transportation of a large variety of steel structures

Features:
  • Special universal design ensures multi-purpose application of lifting steel structures
  • Fitted with a moveable cam on the thread spindle which provides a powerful clamping force on the workpiece
  • Equipped with a safety screw spindle mechanism, ensuring the clamp does not slip when lifting force is applied
  • Lightweight design for easy handling
  • Tough quality heavy duty drop forged body
  • Forged alloy components, where required
  • 1 TSCC-W Screw Clamp with 2.00-3.93 inch jaw opening & 2200 lbs Working Load Limit


PRICE
$1,673.82

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2200 lbs
Throat Depth3-7/16 in
Max Plate Thickness3-15/16 in
Bail Opening1-3/4 in
Working Load Limit2200 lbs

Product Details

TypeScrew Clamp
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number862711
BrandTerrier