John Guest 3/8'' Polypropylene Tube Union Adapter, 10/PK
Write a Review
|
Questions & Answers (0)
Product Description
John Guest 3/8'' Polypropylene Tube Union Adapter
The PP Range of inch-size push-in fittings is offered for tube sizes 1/4" O.D. to 1/2" O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications
The PP Range of inch-size push-in fittings is offered for tube sizes 1/4" O.D. to 1/2" O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications
PRICE
$36.95
1
1
Available on or around 09/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8'' |
Product Details
| Temperature Range | 9 - 150 °F |
| Type | Union Adapter |
| Material | Polypropylene |
| Color | White |
| Connection Style | Adapter Union |
| Manufacturers Part Number | PP0412W-US |
| Brand | John Guest |
| Max Pressure | 150 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF-61, NSF-51 |