Standard 150lb Galvanized Iron Reducing Tees are designed to connect three sections of threaded pipe while transitioning to a smaller branch size. Ideal for branch line reductions, these fittings provide a compact and efficient way to adapt pipe size without additional components.
Constructed in a heavy pattern design, they deliver the strength and durability required for demanding applications. The galvanized coating offers strong corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these tees meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
MSI Products 1" x 3/4" x 1/2" 150lb Galvanized Malleable Iron Reducing Tee, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 x 3/4 x 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A22202161208 |
| Fitting Type | Reducing Tee |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |