1017GH Jacket Hanger-Walnut Gold Series, 17"L, Wood-Walnut, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Concave Jacket Hangers - 17" Rich Gloss Walnut Finish with Gold Hardware. 1/2" thick. Great for imprinting your company's logo!.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Jacket Hanger-Walnut Gold Series |
| Color | Brown |
| Manufacturers Part Number | 1017GH |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |