714 Jacket Hanger-Super Heavy Weight, 14"L, Plastic-CL, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Junior Jacket Hangers - 14" Clear with Chrome Hardware. Better suited for junior and miss size coats and outerwear.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Type | Heavy Weight Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Jacket Hanger-Super Heavy Weight |
| Color | Clear |
| Manufacturers Part Number | 714 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |