Model # :WBB413166
MPN #: 0820KWAF
8-18X1 1/4 Phillips Wafer Head t Full Thread Self Drilling Screw Zinc Bake, Pkg of 4000
Write a Review
|
Questions & Answers (0)
Product Description
8-18X1 1/4 Phillips Wafer Head t Full Thread Self Drilling Screw Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Wafer heads provide necessary bearing surface and flush fit in wood and softer materials.
PRICE
$499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | #8 |
| Head | Wafer |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 4000 |
| Manufacturers Part Number | 0820KWAF |