Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195723

MPN #: UP234

ActionFit 10' Adult Climbing Wall, Gray

Product Description
The 10′ Adult Climbing Wall provides a realistic rock climbing workout with muscle fitness, core strength and activities enhancing flexibility. Realistic-looking, professional grade handholds are perfect for beginner and intermediate climbers.

Features:
  • Key Fitness Element: Muscle
  • Powder coated steel finish
  • Inground mount installation
  • Professional grade handholds
  • All stainless steel tamper proof hardware
  • Step by step instructional label
  • Clearance Space: 10′-10 1/2" x 9′-6 3/8"
  • Training Envelope: 4′-10 1/2" x 3′-6 3/8"
Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292. Constructed of durable recycled materials.

PRICE
$7,099.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeClimbing Wall
ColorGray
Age Recommendation13+
StyleInground Mount
Country of OriginUnited States
MaterialStainless Steel
Package Quantity1
DescriptionAdult Climbing Wall
Manufacturers Part NumberUP234
Indoor/OutdoorOutdoor
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15