Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195766

MPN #: UP165SM

ActionFit Surface Mounted Lat Pull Down, Gray

Product Description
The Lat Pull Down strengthens shoulder, back, core and biceps, while building muscular endurance. This component primarily provides strength and endurance training while also offering ab and core benefits and increasing flexibility and range of motion. Users grip handles and pull downward in a controlled manner engaging numerous upper body and core muscle groups. The isokinetic spring resistance creates a higher level fitness experience for the user.

Features:
  • Ergonomically designed saddle with backrest
  • Slip-resistant hand grips
  • Heavy duty, vandal resistant housings
  • Steel construction with rust resistant coating
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Clearance Space: 9′-5 7/8" x 10′-5 7/16"
  • Training Envelope: 3′-5 7/8" x 4′-5 7/16"
  • For the user in the outdoor fitness environment
  • Designed for ages 13 and up


PRICE
$6,995.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeLat Pull Down
ColorGray
Age Recommendation13+
StyleSurface Mount
Country of OriginUnited States
Capacity1 Person
MaterialSteel
Package Quantity1
DescriptionSurface Mounted Lat Pull Down
Manufacturers Part NumberUP165SM
Indoor/OutdoorOutdoor
BrandActionFit