Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




enMotion

Model # :WBB3091494

MPN #: 59462A

enMotion® 10" Automated Touchless Paper Towel Dispenser By GP Pro, Black

Product Description
The enMotion® 10" Automated Touchless Paper Towel Dispenser brings whisper-quiet, touchless dispensing to your restroom or breakroom. One set of batteries dispenses for 4 years on average, helping reduce the need for maintenance. Hygienic, reliable and efficient, it's an automatic towel dispenser that lets you customize settings for efficient dispensing to meet your unique needs.

This sleek, black paper towel dispenser is also available in white (59407A) and gray (59460A). The enMotion® 10" Automated Touchless Paper Towel Dispenser uses the same refill options as enMotion® Impulse® 10" 1-Roll Automated Touchless Paper Towel Dispensers (59488A, 59487A, 59447A) for inventory efficiency. Choose enMotion® 10" Paper Towel Rolls (89460) or Recycled Paper Towel Rolls (89470, 89480, 89485, 89490) (sold separately). Recycled paper towels offer sustainable choices that meet or exceed EPA standards and can help earn LEED® credits.

Only available via one-time, lifetime lease agreement. Please refer to the "Warranty" link for more information.

PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth9-1/2 in
Height17-1/3 in
Weight10 lbs

Product Details

TypeAutomatic
ColorBlack
For Use With89460, 89470, 89480, 89485, 89490
Paper TypeRoll
StyleTouch Free
Mounting LocationSurface Wall Mount
Capacity2 Rolls
MaterialPlastic
DescriptionAutomated Touchless Paper Towel Dispenser
Package Quantity1
Manufacturers Part Number59462A
BrandenMotion