- DURABLE PLASTIC CONSTRUCTION, ideal for high-traffic areas
- HIGH-CAPACITY COMMERCIAL PAPER TOWEL DISPENSER holds up to 400 C-Fold, 600 multifold or one pack of BigFold® towels to help minimize run-outs
- ECONOMICAL & VERSATILE, dispenses M-, Z- or C-fold paper towels
- KEY LOCK helps reduce waste & pilferage
- COMPATIBLE with Pacific Blue Select (20389, 21000) & Pacific Blue Basic (20204, 23304) M-Fold, Pacific Blue Ultra (20885, 20887) Z-Fold & Pacific Blue Select (23000) C-Fold Paper Towels
Combi-Fold Paper Towel Dispenser By GP Pro, Black, 1 Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
The Combi-Fold Paper Towel Dispenser gives you all the options for cost-effective paper towel dispensing. This durable, versatile commercial paper towel dispenser holds up to 400 C-Fold, 600 Multifold or 1 package of BigFold® paper towels, giving you refilling choices while helping minimize the need for maintenance, thanks to its high capacity. It's designed for high-use areas, with durable plastic construction that's made to last. The covered key-lock design helps protect against waste and pilferage, while making refilling the dispenser quick and easy.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 5-1/5 in |
| Height | 15-2/5 in |
| Weight | 3 lbs |
Product Details
| Type | Manual |
| Color | Black |
| For Use With | 23304 and 20204 |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 400 C-Fold/600 Multifold |
| Size Type | Varies |
| Material | Plastic |
| Description | Combi-Fold Manual Paper Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 56650A |
| Brand | Georgia-Pacific |