enMotion® Gen2 Automated Touchless Soap & Sanitizer Dispenser By GP Pro, Black
Write a Review
|
Questions & Answers (0)
Product Description
The enMotion® Gen2 Automated Touchless Soap/Sanitizer Dispenser provides rich and luxurious moisturizing foam soaps and sanitizers. With a sleek stylish design, and the quietest automated dispensing among leading competitors, it provides the premium experience your patrons expect. And with high-capacity refill bottles that can be loaded with one hand and a patented maintenance pause button, these dispensers are designed for easy maintenance and uninterrupted service. Refills (sold separately) dispense at least 99% of foam product before replacement is needed and are sealed to reduce risk of cross-contamination.
Only available via one-time, lifetime lease agreement. Please refer to the "Warranty" link for more information.
Only available via one-time, lifetime lease agreement. Please refer to the "Warranty" link for more information.
PRICE
Call for pricing
1.888.978.7759
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 6-1/2 in |
| Height | 4-1/8 in |
| Weight | 4 lbs |
Product Details
| Type | Automatic |
| Color | Black |
| Series | Gen2 |
| For Use With | 42334, 42336, 42715, 42818 |
| Mounting Location | Wall |
| Capacity | 1000 & 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 Dispenser/Case |
| Manufacturers Part Number | 52057 |
| Form | Foam |
| Brand | enMotion |