- For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
- Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
- Beams supplied standard with shackle connections
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements and shipped with certification paperwork
- RFID tracking chip equipped
M&W 10' Economy Lift Beam Fixed Length - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,999.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Weight Capacity | 2000 lbs |
| Weight | 132 lbs |
| Spread | 120 in |
| Dimension A | 1 in |
| Head Room | 12-1/4 in |
| Upper Bail | 4 x 5 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 11536 |
| Brand | M&W |