M&W Sgl Hook Forklift Beam, 15000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Sgl Hook Forklift Beam 17000 is manufactured to exceed all ASME B30.20 and OSHA regulations, Powder coated safety yellow for increased visibility, Forklift attachment proof loaded and shipped with certification paperwork, Made in the USA certification paperwork. Includes forklift restraining tabs and must tie off to the fork lift mast, Check with manufacturer of your forklift for load capabilities, reference OSHA 1910.178 for forklift use with attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$2,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 24 in |
| Height | 54 in |
| Weight Capacity | 15000 lbs |
| Weight | 135 lbs |
| Spread | 48 in |
| Fork Opening | 3 x 6 in |
Product Details
| Assembly Required | No |
| Type | Forklift Lifting Beam |
| Color | Yellow |
| Hook Type | Single Swivel Hook |
| Material | Steel |
| Manufacturers Part Number | 17000 |
| Brand | M&W |