Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Magliner

Model # :WBB3788367

MPN #: 10970

Magliner® 10" Swivel Caster For Motorized Hand Truck or Hopper Cart

Product Description
Replace the rear caster on your Magliner® Motorized Hand Truck or Motorized Hopper Cart with this genuine 10-inch swivel caster. The polyurethane flat-free tire provides maintenance-free operation and excellent maneuverability on all surfaces.

Features:
  • 10" x 3-1/2" swivel caster
  • Polyurethane flat-free tire - no inflation required
  • Smooth rolling on all floor surfaces
  • Maintenance-free design
  • Direct replacement for Motorized Hand Truck and Hopper Cart
Covered by Magliner's® standard 1-year warranty on replacement parts.

PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Weight5 lbs
Wheel Diameter10 in
Bearing Size5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
MaterialPolyurethane
Package Quantity1
ColorBlack
Manufacturers Part Number10970
BrandMagliner

Warranty

Warranty1 Year