Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings
|
Questions & Answers (0)
Product Description
Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
PRICE
$45.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Weight Capacity | 250 lbs |
| Weight | 3 lbs |
| Tire Size | 8.5 in |
| Wheel Diameter | 8-1/2 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Gray |
| Tread Design | Centipede |
| Caster Index | Caster Wheels |
| Hub Type | 3" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 00026N |
| Tire Type | 2.80/2.50-4 (Narrow) Flat Free |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |