Justrite 10 Foot Water Filled Boom Diverter, Blue - 28452
Write a Review
|
Questions & Answers (0)
Product Description
Justrite 10 Foot Water Filled Boom Diverter, Blue - 28452
Flexible PVC film construction conforms to uneven surfaces such as asphalt or concrete to form a diversionary barrier away from storm drains or as a holding area for wet vacuum operations. Features easy-open push plug for filling with standard water hose. Helps comply with EPA for stormwater regulations. Folded dimensions: 14"L x 6"W x 4" H.
Flexible PVC film construction conforms to uneven surfaces such as asphalt or concrete to form a diversionary barrier away from storm drains or as a holding area for wet vacuum operations. Features easy-open push plug for filling with standard water hose. Helps comply with EPA for stormwater regulations. Folded dimensions: 14"L x 6"W x 4" H.
PRICE
$89.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 3/4 |
| Height | 9 in |
| Weight | 6 lbs |
| Size | 10 x 3/4 |
Product Details
| Assembly Required | No |
| Type | Flood Barriers |
| Color | Blue |
| Style | Water Fill |
| Package Quantity | 1 |
| Manufacturers Part Number | 28452 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |