Features:
- Large, vinyl-coated fabric
- Standard hose hook-up
- 10 oz. material
- Heavy-duty grommets in each corner
Weights & Dimensions
| Length | 10 |
| Width | 10 |
| Weight | 8 lbs |
| Fabric Weight per Square Yard | 10 oz. |
| Size | 10 x 10 ft |
Product Details
| Type | Roof Leak Diverter |
| Material | Vinyl Coated Fabric |
| Package Quantity | 1 |
| Color | Yellow |
| Application | Roof |
| Manufacturers Part Number | 1787 |
| Brand | UltraTech |