Global Industrial
Model # :WB708435
Global Industrial™ Steel Lift-Out Guard Rail, Light Duty, 10'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
✓ Safely stops up to 5,000 lbs. at 4 MPH
✓ Sturdy 11-gauge steel construction
✓ Bright yellow finish for high visibility
Protect personnel and sensitive equipment with this light-duty Global Industrial Steel Lift-Out Guard Rail. Made from 11-gauge high-tensile steel, this 10' long guard rail is compact in design and easy to install; simply slide rails into the matching brackets on separately-available End, In-Line, and Corner posts to create a modular barrier system. It has a bright yellow corrosion-resistant powder coat finish for high visibility. Limited 1-Year Warranty.
✓ Sturdy 11-gauge steel construction
✓ Bright yellow finish for high visibility
Protect personnel and sensitive equipment with this light-duty Global Industrial Steel Lift-Out Guard Rail. Made from 11-gauge high-tensile steel, this 10' long guard rail is compact in design and easy to install; simply slide rails into the matching brackets on separately-available End, In-Line, and Corner posts to create a modular barrier system. It has a bright yellow corrosion-resistant powder coat finish for high visibility. Limited 1-Year Warranty.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 117 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 45.5 lbs |
| Gauge | 11 ga |
| Nominal Length | 10 ft |
Product Details
| Type | Light Duty Guard Rail System |
| Color | Yellow |
| Finish Type | Powder Coat |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 708435 |
| Impact Capacity | 5,000 lbs @ 4 MPH |
| Mounting Style | Lift Out |
| Component Style | 1 Flat Rail |
| Brand | Global Industrial |