Ideal Steel Guardrails protect pedestrians, equipment and investments with a strong, highly visible barrier (when used as part of a complete guardrail system). Anchored in concrete and fashioned from ASTM-A36 structural steel, our single or double-rail, modular solutions are ultra-strong, smart and flexible. Impact tested for 10,000 lbs @ 4 mph. Bright visual presence reduces chance of accident. Powder coated and UV protected for indoor and outdoor use. Hardware not included.
Ideal Warehouse® Heavy Duty Guard Rail, Powder Coated Steel, 2-Rib, 10'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Height | 44 in |
| Weight | 64.4 lbs |
| Nominal Length | 10 ft |
Product Details
| Type | Heavy Duty Guard Rail System |
| Color | Yellow |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-7450-115 |
| Impact Capacity | 10,000 lbs @ 4MPH |
| Mounting Style | Bolt On |
| Component Style | 2-Rib Rail |
| Brand | Ideal Warehouse Innovations, Inc. |