The P376 Aluminum 6-foot Platform Ladder has a duty rating of 300 pounds and features a safety guardrail to encourage proper use. The large platform provides a secure and comfortable work area. The slip-resistant Traction-Tred® steps are double riveted. A full set of rear horizontals are spaced one foot apart. The heavy-duty aluminum foot bracket secures the slip-resistant foot pad and protects the bottom of the rail.
Werner 6' Type 1A Aluminum Platform Ladder - P376
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-3/4 in |
| Width | 28-1/4 in |
| Height | 96 in |
| Weight Capacity | 300 lbs |
| Weight | 23 lbs |
| Height to Top Step/Platform | 72 in |
| Platform Height | 6 ft |
Product Details
| Assembly Required | No |
| Number of Steps | 5 |
| Color | Gray |
| Duty Rating | 1A |
| Material | Aluminum |
| Manufacturers Part Number | P376 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |