Xstamper® 10-in-1 Phrase Stamp, 3/16" x 1-1/2", Red
Write a Review
|
Questions & Answers (0)
Product Description
Pre-inked and re-inkable phrase stamp has a retractable frame that keeps the ink away from the surface. Turn the dial to change to one of 10 popular titles. Prints Completed, Confidential, Copy, Draft, Entered, Faxed, File Copy, Original, Paid or Received in red ink. Impression size: 3/16" x 1-1/2".
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 3/16 in |
Product Details
| Type | Pre-Inked Stamp |
| Package Quantity | 1 |
| Description | 10-in-1 Phrase Stamp |
| Color | Red |
| Manufacturers Part Number | XST81041 |
| Design/Message | MULTI-PHRASE |
| Brand | Xstamper |