Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055532

MPN #: BA9-1227896

Baileigh Industrial 10" Industrial Bench Grinder, Single Phase, 115V, IGB-10

Product Description
The IGB-10 10" bench grinder has all of the features that a shop could want at a great price.
  • 10" bench grinder runs on 115 volts single-phase power and will work just about anywhere.
  • CSA listed and approved
  • Accepts10" x 1" x 1"grinding wheels
  • Turns at 1,800 rpm.
  • Fully sealed ball bearingsprevent machine breakdowns.
  • 1-1/4" wheel dresser included.
  • Comes standard with adjustabletool restsfor precision.
  • One-piece quick adjusting spark guards.
  • Solid cast structure ensures rigidity and vibration reduction.
  • For the safety of the operator, anLED work light is included.
  • Baileigh backs this 8" bench grinder with a 1-year warranty and lifetime technical support from our knowledgeable team.
Recommended for : Smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses.

PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Size10 in

Product Details

RPM1800 rpm
Horsepower1-1/2 HP
Hertz60 Hz
Amperage7.5 A
No Load Speed1,800 RPM
Voltage115 V
Phase1
DescriptionBench Grinder
Manufacturers Part NumberBA9-1227896
SFPMSingle
BrandBaileigh Industrial