Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186199

MPN #: MBGG8-001

Laguna G8 Dual Speed Bench Grinder, 8" Wheel Dia., 1-3/16 HP, 110-120V

Product Description
Introducing the Laguna G8 Bench Grinder, a versatile and powerful tool engineered for both professionals and dedicated hobbyists, crafted to grind, shape, and sharpen with precision. The dual-speed capabilities ensure optimal performance: 3450 RPM for heavy stock removal and 1725 RPM for precise sharpening and polishing, effectively preventing overheating of HSS tools. The extra-wide flat tool rests allow for quick and precise angle adjustments, perfect for sharpening hand tools with ease.

Equipped with high-quality 60-grit and 120-grit Aluminum Oxide Wheels, the Laguna G8 also features a flexible high-output LED light for enhanced visibility in intricate workspaces. Adjustable spark deflectors and 3X magnifier-equipped eye shields ensure safety during detailed tasks. Its heavy cast-iron base significantly reduces vibration, complemented by industrial-grade bearings that provide long-term durability and enhanced stability.

Key Features:
  • Flexible LED Light: Enhances visibility in low-light conditions
  • 8" Diameter Wheels: Suitable for a variety of grinding tasks
  • 110 Volt Operation: Single power cord supplies power for both grinder and LED worklight
  • Includes Diamond Wheel Dressing Tool and Holder: Essential for maintaining grinding wheels
  • Optional Wire Wheels, Buffing Wheels, CBN Grinding Wheels Available: Offers versatility for different applications
  • Vibration Reducing Rubber Feet Included: Enhance stability and further reduce vibration
  • Mounting Slots in Base: Facilitate secure bench or work stand attachment
  • Experience unparalleled grinding precision and power with the Laguna G8 Bench Grinder for all your grinding needs


PRICE
$345.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter8 in
Size8 x 1 x 5/8 in

Product Details

RPM1750/3590 rpm
Horsepower1-3/16 HP
Amperage1.8, 3.1 A
No Load Speed1,750 - 3,590 RPM
Hertz60 Hz
Voltage110 - 120 V
Phase1
DescriptionDual Speed Bench Grinder
Manufacturers Part NumberMBGG8-001
BrandLaguna

Warranty

Warranty2 yr

Compliance & Certifications

CSA CertifiedYes