#10 Manual Meat Grinder & Sausage Stuffer
Write a Review
|
Questions & Answers (0)
Product Description
Weston #10 Manual Meet Grinder and Sausage Stuffer
A manual meat grinder just like grandma has! With the #10 Manual Meat Grinder & Sausage Stuffer you can prepare meat for burgers, sausages and more with fresh, hand processed meat from your own kitchen. Stuff a variety of sausages with the 14mm, 19mm and 24mm funnels included in the stuffing kit along with the adaptor and spacer. Includes two steel plates for fine (4.5mm) and coarse (10mm) grinds, a steel grinding knife, a C-clamp and protective pad for keeping the countertop scratch free. Hopper opening is 3" by 4". Made of cast iron with a food safe coating.
A manual meat grinder just like grandma has! With the #10 Manual Meat Grinder & Sausage Stuffer you can prepare meat for burgers, sausages and more with fresh, hand processed meat from your own kitchen. Stuff a variety of sausages with the 14mm, 19mm and 24mm funnels included in the stuffing kit along with the adaptor and spacer. Includes two steel plates for fine (4.5mm) and coarse (10mm) grinds, a steel grinding knife, a C-clamp and protective pad for keeping the countertop scratch free. Hopper opening is 3" by 4". Made of cast iron with a food safe coating.
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 8-1/2 in |
| Height | 10-3/4 in |
Product Details
| Description | #10 Manual Meat Grinder & Sausage Stuffer |
| Color | Silver |
| Manufacturers Part Number | 36-1001-W |
| Brand | Weston |
Warranty
| Warranty | 1 Year Manufacturer's |