Weston® 33-1301-W, #12 Electric Meat Grinder & Sausage Stuffer, 750 Watt
Write a Review
|
Questions & Answers (0)
Product Description
Weston® 33-1301-W, #12 Electric Meat Grinder & Sausage Stuffer
This electric 750 watt meat grinder can produce up to 4 lbs. of ground meat per minute. The forward and reverse operation with metal auger drive ensures perfectly ground meat with no machinery jams. This unit comes with a sausage stuffing kit which includes a funnel and spacer so you can stuff sausage right from the machine. It also includes two steel grinding plates, medium (5 mm) and course (8 mm).The grinder can be disassembled for easy cleaning and sanitizing.
This electric 750 watt meat grinder can produce up to 4 lbs. of ground meat per minute. The forward and reverse operation with metal auger drive ensures perfectly ground meat with no machinery jams. This unit comes with a sausage stuffing kit which includes a funnel and spacer so you can stuff sausage right from the machine. It also includes two steel grinding plates, medium (5 mm) and course (8 mm).The grinder can be disassembled for easy cleaning and sanitizing.
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 7 in |
| Height | 13-1/2 in |
Product Details
| Horsepower | 1 HP |
| Voltage | 120 V |
| Description | #12 Electric Meat Grinder/Sausage Stuffer |
| Color | Silver |
| Manufacturers Part Number | 33-1301-W |
| Output | 240 lbs/hr BTU |
| Brand | Weston |
Warranty
| Warranty | 1 Year Manufacturer's |
Compliance & Certifications
| Certifications | ETL-US, C |