Food Processor Accessories
Related Products
Reversible dough sheeter. Hand operation for thickness control and foot pedal operation for carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 1hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to work area. Interlock switches protect oeprator from injury if safety guard is opened. Pivoting and removable arms. Convenient storage in base for rolling pins.
Axis AX-S12 ULTRA - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System Features: Sanitary anodized components One piece base with no crevices to avoid any build-up of bacteria Easy to maintain – economical service and repair with a long life belt Knife runs at 300 rpm for optimal performance, to avoid product heating and stressing Steel motor pulley Thermo-protection to avoid motor burning Microswitch protection on cover blade; blade will stop when microswitch loses its contact Wide stainless steel product holder providing sanitary requirements as it comes into contact with any food ...
The Weston Pro-series meat Grinders are perfect for the hunter or home chef who needs a machine with unmatched performance, quality and durability. Grinds up to 12 pounds of meat per minute and make sausages easily with the Weston® #22 Electric Meat Grinder and Sausage Stuffer. Why is ours better? SPEED: An extra wide, offset throat with rifled head design makes ours the fastest grinders on the market. DURABILITY: We use all metal, precision engineered gears for quiet performance and rugged durability. DEPENDABILITY: A permanently lubricated, air cooled motor keeps running smooth for a ...
Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves. Brews directly into TDO-3.5 gallon dispenser (sold separately) with brew-through lid. Sleek, compact, low-profile styling to accommodate a variety of spaces. Quickbrew (Q) models available for shorter brewing cycles. SplashGard® funnel deflects hot liquids away from the hand. T B3-LP has adjustable stop time for more control over flavor extraction. International models available.
Features: Sanitary anodized components One piece base with no crevices to avoid build-up of bacteria Easy to maintain – economical service and repair with a long life belt Slicer's knife runs at 300 rpm for optimal performance, to avoid heating and stressing Thermo-protection to avoid motor burning Microswitch protection on cover blade Plexi safety guard on carriage tray to prevent accidents Highest chromium precision special alloy hollow ground blade Precision system provides thousands slice adjustment and consistent cuts of foods from tissue thin to 9/16'' (14mm) Built-in top mounted ...