Features:
- 10 Micron Replacement Fuel Filter
- For use with model JDI-FF25, GC-FF, FC-P30-UL, FC-P30A-UL, FC-P30, FC-P30-A, and JDI-25GC-E85.
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-3/4 in |
| Height | 5 in |
Product Details
| Type | Unleaded Gas |
| Material | Steel |
| Description | Micron Filter |
| Manufacturers Part Number | 10M-FF |
| For Use With | Gas Caddy |
| Brand | John Dow Industries |