Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB479724

MPN #: FC-P30-UL

30-Gallon Gas Caddy, FC-P30-UL

Product Description
30-Gallon Gas Caddy - E85 Approved

Features:
  • 30-gallon steel tank, bright red, durable, chemical-resistant
  • FM Approved, complies with OSHA guidelines
  • Cast iron rotary pump with steel rotor and carbon vanes provides years of trouble-free service
  • 4-way directional valve to easily control flow direction
  • Integral filter system to filter pumped fluid in and out of the tank
  • Replacement elements available in 1, 10, and 30 micron
  • Unleaded, kerosene, ethanol E85, diesel, and bio-diesel fuels
  • 14 Gauge Steel Tank
PRICE
$1,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width24 in
Height44 in
Weight165 lbs
Wheel Diameter5 Front & 10 Rear in

Product Details

TypeCaddy
ColorRed
Capacity30 gal
MaterialSteel
Manufacturers Part NumberFC-P30-UL
Fuel TypeGasoline
BrandJohn Dow Industries

Compliance & Certifications

CertificationsUL Listed