Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB3784915

MPN #: FC-P30A-UL-D

JohnDow™ Diesel Caddy, Air Operated, 30 Gallon Capacity, Yellow

Product Description
Designed for the professional automotive technician, these cart-style UL Listed steel gas and diesel caddies are rigorously tested for leakage, rupture, stability, abuse and endurance. The easy-to-move caddy is also OSHA compliant with all safety guidelines for gas or diesel handling and comes in two air-operated pump options – gas (red) and diesel (yellow).

For use with:
  • Gasoline (red)
  • Diesel (yellow)
  • Biodiesel (yellow)
Features:
  • 30-gallon capacity steel tank
  • Fill level gauge
  • Internal filter system
  • 4-way directional valve
  • Heavy-duty locking rear wheels and locking front casters
  • Ground wire and clamp
  • 8′ PVC suction/discharge hose with internal grounding wire
  • Decal set for content identification
Ground Wire & Clamp: A ground wire should always attach to a vehicle before transferring fuel. The included ground wire and clamp are conveniently located on a side-mounted hanger for easy operation.

Heavy-Duty Wheels: The 10" rear wheels and 5" front swivel casters make the caddy easy to roll and maneuver while the locks on the front casters and rear wheels keep the caddy from moving while in use.

4-Way Valve: An integral 4-way valve clearly directs the flow of fuel to and from the vehicle.

Integral Filter System: To protect vehicle fuel pumps from contamination, this gas caddy comes equipped with an in-line system that filters the fuel in both directions. A 10 micron filter is include and replacement filters are available in 1, 10 and 30 microns.

Vent and Level Gauge: The level gauge provides a quick look at the tank fluid level while the vent prevents excess build-up of fumes.

Fill Spout: Quickly add fuel to the caddy tank using easy-access fill spout.

UL Listed Air Diaphragm Pump: Designed for efficiency and productivity, this air diaphragm pump quickly and quietly pumps fuel to and from the vehicle by connecting shop air to the air throttle control on the top of the tank.

PRICE
$4,689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width24 in
Height44 in
Weight165 lbs

Product Details

TypeCaddy
ColorYellow
Can TypeCaddy
Capacity30 gal
MaterialSteel
Package Quantity1
Manufacturers Part NumberFC-P30A-UL-D
Fuel TypeDiesel
BrandJohn Dow Industries

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsUL Listed