10" Pneumatic Wheel 030245 for Magliner® Powered Stair Climbing Hand Trucks
Write a Review
|
Questions & Answers (0)
Product Description
Magliner 10" x 3-1/2" Pneumatic Wheel for Powered Stair Climber. The wheel is 4-Ply tube type pneumatic with precision bearings.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 3-1/2 in |
| Height | 10 in |
| Weight | 2-3/4 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Manufacturers Part Number | 030245 |
| Wheel Type | Pneumatic |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |