Little Giant® 8" Solid Rubber Hand Truck Wheel
Write a Review
|
Questions & Answers (0)
Product Description
8" Solid Rubber (offset hub) Hand-truck Wheel for use on some Little Giant® carts & trucks.
PRICE
$32.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2-1/2 in |
| Height | 8 in |
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 8 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Black |
| Wheel Type | Solid |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | WHSP-0825-O |
| Brand | Little Giant |