Features:
- Durable construction for heavy-duty use
- Easy installation
- Direct replacement part
Weights & Dimensions
| Width | 3-1/8 in |
| Weight | 3 lbs |
| Wheel Diameter | 8 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 10920 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |