Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CP Lab Safety

Model # :WBB2263851

MPN #: WF-FS70-10KIT

CP Lab Safety 10-Port Cap with Plugs, For Hedwin Drums/Carboys with 70mm Closure

Product Description
10-Port Carboy Cap, 70mm (Rieke FS-70 NPS, 8TPI), Complete Kit with (1) 1/2" plug, (3) 1/4" plugs and (6) 1/4-28 Plugs. Fits the 70mm opening on Hedwin® brand drums and carboys, and similar products. Cap thread design is the 70mm threaded Rieke 8TPI (8 threads per inch). Uses 1/4-28 UNF threaded adapters (for 1/16" OD tubing, order part# WF-AQ-1-16. For 1/8" OD tubing, order part# WF-AQ-1-8), as well as 1/4" NPT threaded adapters. Features a single 1/2" NPT port for use with carbon filter WF-CF-100KIT (not included).

Includes the Following Parts:
  • WF-FS70-10: 70mm Cap, 10-port with (1) 1/2" NPT, (3) 1/4" NPT, (6) 1/4-28, PTFE Manifold, Polypropylene (non-wetted) spin collar
  • WF-1428-PLUG-EA: (6) PLUGS, 1/4-28, natural Teflon® PFA
  • WF-14-PLUG-EA: (3) PLUGS, 1/4" NPT, Polypropylene
  • WF-12-PLUG-EA: (1) PLUG, 1/2" NPT, Polypropylene
Choose tubing adapters (not included) based on your tubing size. A set of plugs in included for each port you do not wish to use.

PRICE
$669.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Outside Dimension70mm in

Product Details

TypePort Caps
ColorWhite
Closure70mm
For Use WithHedwin Drums/Carboys with 70mm Closure
Cap MaterialPTFE, PP
Includes(1) Port Cap, Plugs For Each Hole
Closure TypeScrew Cap
MaterialPTFE/Polypropylene/PFA
Description10-Port Cap with Plugs
Package Quantity1
Manufacturers Part NumberWF-FS70-10KIT
Cap Color FamilyNatural
BrandCP Lab Safety