CP Lab Safety 10-Port Cap/Filling Cap with Plugs, For Nalgene Carboys with 83B Closure
Write a Review
|
Questions & Answers (0)
Product Description
Carboy Port Cap/ Filling Cap, 10-Port 83B Carboy Cap, Complete Kit with (1) 1/2" plug, (3) 1/4" plugs and (6) 1/4-28 Plugs. Features a PTFE waste manifold with free-spinning (non-wetted) polypropylene collar, (1) 1/2" NPT, (3) 1/4" NPT, and (6) 1/4-28 ports. Carboy and drum manifolds permit multiple waste lines of varying size and type to be connected to the container of your choice. Fits 83mm opening on Nalgene brand bottles and carboys, and similar products. Choose tubing adapters (not included) based on your tubing size. A set of plugs in included for each port you do not wish to use.
PRICE
$999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Top Outside Dimension | 83mm in |
Product Details
| Type | Port Caps |
| Neck Finish | 83B |
| Color | White |
| Closure | 83B |
| For Use With | Nalgene Carboys with 83B Closure |
| Cap Material | PTFE, PP |
| Includes | (1) Port Cap, Plugs For Each Hole |
| Closure Type | Screw Cap |
| Material | PTFE/Polypropylene |
| Description | 10-Port Cap with Plugs |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-83B-KIT |
| Cap Color Family | Natural |
| Brand | CP Lab Safety |