Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CP Lab Safety

Model # :WBB2263843

MPN #: WF-GL45-AI-2KIT

CP Lab Safety 2-Port Cap with Air Inlet Valve and Plugs, For Glass Bottles with GL45 Closure, Yellow

Product Description
2-Port Solvent Delivery Cap Kit, GL45 with (2) 1/4-28 ports and a built-in air inlet valve. This kit includes 2 plugs for unused holes (WF-1428-PLUG). Choose adapters for 1/8" or 1/16" OD tubing separately (part numbers WF-AQ-1-8 and WF-AQ-1-16). Tubing is pushed all the way through the ports and to the bottom of the reservoir before the adapter is tightened (Tubing and adapters not included).

The main benefit of this port cap is that the check valve has been integrated into the bottle cap, allowing air to safely enter the cap when fluid is pulled out. The check valve components are upgraded to FFKM and will resist virtually any solvent used in the laboratory. The remaining wetted surfaces are (Teflon®-equivalent) PTFE.

  • Closed System Design
    Reduce chemical evaporation and exposure to hazardous vapors with this solvent reservoir port cap, which uses a secure fluid connection and a built-in air inlet valve to maintain pressure equilibrium within the bottle.

  • 1/4-28 Port Threads
    Designed to accept industry-standard 1/4-28 threaded fittings. For use with semi-rigid tubing equal to or less than 1/8" (3.2mm) outside diameter. Ports are angled 10° for more accessible tubing connections.

  • Anti-Twist Design
    To prevent twisting of tubing when the cap is removed or attached, the inner body rotates independently of the outer collar when loosened.

  • Chemically Compatible
    Constructed of inert PTFE, the body of the cap provides ideal chemical compatibility with laboratory solvents. Under normal use, the outer Polypropylene collar is non-wetted. Caps may be autoclaved to 140°C. Please inquire for other material options and custom designs.

  • 1/4-28 Compression Fittings
    Designed for liquid-tight connection of semi-rigid tubing to flat-bottom 1/4-28 port threads, for tubing diameter 1/8" OD. Each connection is comprised of a two-piece nut and ferrule system, useful for pressurized applications under 500 psi. Blue and yellow fittings color-coded by tubing size for easy identification. These bottom-sealing UNF fittings do not require PTFE tape.
PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Outside Dimension45mm in

Product Details

TypePort Caps
Neck FinishGL45
ColorMulti-colored
ClosureGL45
For Use WithGlass Bottles with GL45 Closure
Cap MaterialPTFE, PP
Includes(1) Port Cap, Plugs For Each Hole
Closure TypeScrew Cap
MaterialPTFE/Polypropylene
Description2-Port Cap with Air Inlet Valve and Plugs
Package Quantity1
Manufacturers Part NumberWF-GL45-AI-2KIT
Cap Color FamilyYellow
BrandCP Lab Safety