The Waring®WCS250SV food slicer is built for speed, precision and efficiency. Made in Italy, with a commercially rated ¾ peak HP motor that won't slow down. The large 10" tempered chrome blade adjusts from 0 –.59 inches and retains its sharp cutting edge for long-lasting precision slicing. Belt-driven, with a sturdy base, fixed blade, and tilt-out carriage design that makes it easy to operate and just as easy to clean.
Waring® Commercial 10" Professional Food Slicer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 18 in |
| Height | 15 in |
| Weight | 37.1 lbs |
| Blade Diameter | 10 in |
Product Details
| Type | Food Slicer |
| Horsepower | 3/4 HP |
| Amperage | 1.1 A |
| Voltage | 120 V |
| Description | 10" Food Slicer |
| Manufacturers Part Number | WCS250SV |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NEMA | 5-15P |
| Certifications | cTUVus, NSF |