The WCS300SV is Waring's largest and most powerful food slicer. Built in Italy, with a commercially rated 1 HP* motor, it handles the big jobs without slowing down. The extra-wide, 12" blade is made of tempered, hard chrome and holds its sharp edge for long-lasting, precision slicing. The blade easily adjusts slice thickness from 0–.59 in. to cut a variety of foods into perfect slices. Waring's heavy-duty food slicer features a tilt-out carriage design for easy cleanup.
Waring® Commercial 12" Professional Food Slicer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 18 in |
| Height | 19 in |
| Weight | 45.6 lbs |
| Blade Diameter | 12 in |
Product Details
| Type | Food Slicer |
| Horsepower | 1 HP |
| Amperage | 1.1 A |
| Voltage | 120 V |
| Description | 12" Food Slicer |
| Manufacturers Part Number | WCS300SV |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NEMA | 5-15P |
| Certifications | cTUVus, NSF |