SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy EW010WC - 10 Qt. Sauce Pot with Cover

Alegacy EW010WC - 10 Qt. Sauce Pot with Cover

Item #: WBB299806

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 8.5 Qt (10") Heavy Duty Sauce Pot - Pkg Qty 2

Vollrath® 8.5 Qt (10") Heavy Duty Sauce Pot - Pkg Qty 2

Alegacy EW010 - 10 Qt. Sauce Pot

Alegacy EW010 - 10 Qt. Sauce Pot

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

10 Qt. Sauce Pot with Cover

Commercial Aluminum Cookware made of 3004 alloy, even wall thickness for even heat distribution.

Weights & Dimensions

  • Gauge 8 ga
  • Diameter 12 in

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Description 10 Qt. Sauce Pot with Cover

  • Material Aluminum
  • Manufacturers Part Number EW010WC
  • Capacity 10 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy EW010WC - 10 Qt. Sauce Pot with Cover

Alegacy EW010WC - 10 Qt. Sauce Pot with Cover

Item #: WBB299806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant