Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Magliner

Model # :WBB3787891

MPN #: 140104

Magliner® 3-1/2" Thermoplastic Polyurethane Roller with Bearings For Pallet Dollies

Product Description
Replace worn rollers on your Magliner® Pallet Dolly with this genuine replacement roller featuring sealed ball bearings. Designed for direct fit and dependable operation, this roller is constructed from thermoplastic polyurethane (TPU) and includes factory-installed bearings to promote smooth, consistent rolling under load. Intended for use on Magliner® pallet dollies, this OEM replacement helps restore original handling characteristics and long-term durability.

Features:
  • 3-1/2 inch diameter x 3 inches wide
  • 1/2 inch bore
  • Sealed bearings for smooth, quiet operation
  • Weight: 1.45 lbs
Covered by Magliner's® standard 1-year warranty on parts and workmanship.

PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Weight1 lbs
Wheel Diameter3-1/2 in
Bearing Size1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialThermoplastic Polyurethane
MaterialThermoplastic Polyurethane
Package Quantity1
ColorBlack
Manufacturers Part Number140104
BrandMagliner

Warranty

Warranty1 Year