Durham Mfg. 10 Tier 10 Door Cell Phone Locker w/ Hasp Lock, 9"W x 9"D x 66-9/16"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 9 in |
| Height | 66-9/16 in |
| Compartment Width | 9 in |
| Compartment Depth | 9 in |
| Compartment Height | 6 in |
| Weight | 29 lbs |
| Door Width | 8-3/4 in |
| Opening Width | 8-3/4 in |
| Door Height | 6 in |
Product Details
| Lock Type | Padlock Hasp |
| Color | Gray |
| Door Type | Solid |
| Configuration | 1 Wide |
| Style | Free-Standing |
| Mounting Location | Floor Mounted |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 10 |
| Manufacturers Part Number | 620-95-D830 |
| Device Compatibility | Cell Phone |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |