Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1531788

MPN #: UCTL392(30)-5A-E-PL

Hallowell® DigiTech 5-Tier 15 Door Phone Locker, 27"W x 12"D x 30-1/2"H, Gray, Assembled

Product Description
Mobile Device Lockers: Hallowell Modular Metal Box Lockers - This heavy gauge, fully-assembled locker, with three locking options (padlock, key lock, digital lock) provides strong and secure storage of cell phones, tablets, wallets, keys and other small personal items. Ideal for use in government buildings, schools, health clubs or any location where personal items, cell phones and tablets need to be securely stored.

Cell Phone/Tablet locker Features:
  • Low profile frame members maximize clear opening.
  • 3 lock options: Prepared for padlock, Built-in key lock, Built-in Digitech electronic lock
  • Keyless Access uses a PIN controlled digital lock.
  • All steel construction.
  • Wall mountable.
  • Light Gray powder coat finish
  • Note: These lockers do not have power inside them.


Made In USA

PRICE
$2,125.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth12 in
Height30-1/2 in
Compartment Width9 in
Compartment Depth12 in
Compartment Height6 in
Weight91 lbs
Door Width7-1/2 in
Opening Width7-1/2 in
Door Height5-1/2 in

Product Details

Lock TypeElectronic Digital Keypad Lock
ColorLight Gray
Door TypeSolid
Configuration3 Wide
StyleWall Mount-Surface Mounted
Mounting LocationWall Mounted, Surface Mounted
MaterialSteel/Polycarbonate
Construction TypeAssembled
Number of Compartments15
Manufacturers Part NumberUCTL392(30)-5A-E-PL
Device CompatibilityCell Phone, Tablet
BrandHallowell

Warranty

Warranty2 yr