Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiss

Model # :WBB3078673

MPN #: CW10T

Crescent Wiss® 10" Titanium Coated Offset Right Hand Tradesman Shears - Pkg Qty 4

Product Description
The Crescent Wiss® professional shears feature premium-grade steel blades with a titanium coating that is three times harder than steel for extra durability and longer edge life. An offset handle design keeps hands above the material for safety and easier table-top work, while optimized handle contact points and an index finger "control channel" improve cutting power and increase stability. Touch-point ergonomic handles feature soft textured TPR grips and are designed specifically for right-handed (CW10T) or left-handed (CW10TL) users in order to deliver the ultimate in comfort and control.

Features:
  • Precision cut blades feature titanium-coated premium grade steel and are precision-engineered for knife-like cutting edges
  • Offset handle design keeps hands above material for safety and easy table top cuts
  • Touch point ergonomics optimize hand and finger contact points in handles to maximize fit, control, and user ergonomics
  • Titanium-coated blades provide corrosion resistance and are 3X harder than steel for durability and tool life
  • Control channel accommodates index finger for increased control and cutting stability
  • TPR comfort grip handles are strategically textured using soft-grip TPR to provide best-in-class user comfort and control


PRICE
$71.00  Sold in packages of 4 / $17.75 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Blade Length3-3/4 in

Product Details

TypeRight-Hand Tradesman Shears
Handle MaterialGlass Filled Nylon
DescriptionOffset Right Hand Tradesman Shears
Blade MaterialSteel
BrandWiss