Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiss

Model # :WBB1872137

MPN #: M6R

Wiss M6R Metalmaster® Offset Snips, 9-1/4"

Product Description
Wiss M6R Metalmaster® Offset Snips, 9-1/4"

Features:
  • Cuts left and straight
  • Offset blades keep hands clear of metal
  • Non-slip serrated jaw of molybdenum steel for compound lever action
  • Withstands strain of cutting heavy stock and tight curves
  • Spring-action for fast, effortless feed
  • Handle of high tensile strength alloy steel exceeds hand power limit
  • Handy hang-up hole
  • Non-slip, textured grips and safety latch for superior control
  • Cuts low carbon cold rolled steel
PRICE
$29.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4"
Weight0.4 lbs
Length of Cut1-1/4 in
Size9-1/4"
Cutting Capacity18 Gauge Low Carbon Steel in

Product Details

TypeMetalmaster® Offset
PackagingCarded
Cutting DirectionStraight, Left
DescriptionSnips
Handle Color FamilyRed
Manufacturers Part NumberM6R
BrandWiss