OTC 10-Ton Collision Repair Set - Stinger 1515B
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 33 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 81 lbs |
Product Details
| Capacity | 10 Ton |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | OTC1515B |
| Brand | OTC |
Related Products
The Viking 10 ton collision repair kit gives you the extra capacity needed to get the job done right. Chrome plated pump core and piston rod for increased durability and life. Double braided hydraulic hose for increased durability and resistance to cracks and abrasions. Heavy-duty blow mold case with wheels allows for easy storage and transport for use in the shop or on the road. Attachments are interchangeable with many other popular branded kit components. 1 Year Limited Warranty.
Features: Center hold permits extending screws, cables, etc., straight through the ram for versatility of application Rams withstand full "dead-end" loads Chrome-plated piston rods resist wear, and superior packings and seals provide high cycle life without leakage Piston head inserts are interchangeable for versatility Tapped base mounting holes provide easy installation in fixed applications Ideal for push/pull applications found in off-highway, construction, mining, and other industries where heavy equipment is maintained.
Used to Provide 10 Tons of Reliable, Concentrated Force in Lifting, Pushing, Bending and Alignment Applications. Designed for use in all positions. High strength allow steel for durability. Heavy duty return spring. Baked enamel finish for increased corrosion resistance. Collar thread protectors. Rod wipers seal out contaminants. Industrial hard chrome plated ram prevents rust corrosion. Capacity: 10 Ton. 1 Year Limited Warranty.
Includes 4 fully welded brackets predrilled for wall mounting. Space them to suit your application. The gusseted arms rake up 15o to keep bumpers and hanging parts from falling. The name is Bumper Rack but all kinds of shops use them for hanging storage or as a base structure for shelves. Five Star Auto body products are designed for long life and easy storage. Product is adjustable or collapsible so that it can be stored under tables or hung on the wall when not in use. The rack is made from aircraft-grade, tempered aluminum for lightweight strength that will never rust. Limited 1 year ...
The 20 ton set provides extra capacity for the toughest jobs. Ideal for trucking, farming, and construction applications. Auto air bleed pump eliminates the need to bleed the system prior to use. Dual piston pump for faster lifting speeds saving time and money. Double braided hydraulic hose for increased durability and resistance to cracks and abrasions. 1 Year Limited Warranty.