- Center hold permits extending screws, cables, etc., straight through the ram for versatility of application
- Rams withstand full "dead-end" loads
- Chrome-plated piston rods resist wear, and superior packings and seals provide high cycle life without leakage
- Piston head inserts are interchangeable for versatility
- Tapped base mounting holes provide easy installation in fixed applications
OTC Spring-Return Hollow Center Hydraulic Ram, 30 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,119.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Height | 4 in |
Product Details
| Type | Hydraulic Ram |
| Capacity | 30 Ton |
| Package Quantity | 1 |
| Description | 30-Ton Spring-Return Hollow Center Hydraulic Ram |
| Manufacturers Part Number | 4139 |
| Brand | OTC |